Is something broken or in need of attention? Start your repair request here, and we'll take care of it
FS-10798 Series Information
| Manufacturer Part Number | 25358 |
|---|---|
| Manufacturer | Gems Sensors & Controls |
| Product Series | FS-10798 |
| Family Series | Gems Sensors & Controls Switches, FS-10798 Series |
| Description | FS-10798 Series - Externally Adjustable for Water, Oils and Gases |
| Material | Brass |
| Sensor Type | Piston |
| Flow Setting | 0.5-20 gpm |
| Port Size | 1/2 " NPT Female |
| Switch Type | SPDT |
| Accuracy | 10 % |
| Maximum Pressure | 1,000 psi |
| Set Point Differential | 15 % |
| Recommended Filtration | 50 Micron |
| Approvals | CE, CSA, UL |
| Net Weight | 2.39 lbs |
| Gross Weight | 2.45 lbs |