25360
Gems Sensors & Controls Switches, FS-10798 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

25360 Gems Sensors & Controls Switches, FS-10798 Series, FS-10798 Series - Externally

MFG Item Number
25360

25360 Gems Sensors & Controls Switches, FS-10798 Series, FS-10798 Series - Externally

MFG Item Number
25360
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, FS-10798 Series
Item #
25360
FS-10798 Series - Externally

FS-10798 Series Information


Specifications

Specifications
Manufacturer Part Number 25360
Manufacturer Gems Sensors & Controls
Product Series FS-10798
Family Series Gems Sensors & Controls Switches, FS-10798 Series
Description FS-10798 Series - Externally Adjustable for Water, Oils and Gases
Material Brass
Sensor Type Piston
Flow Setting 0.5-20 gpm
Port Size 1/2 " NPT Female
Switch Type SPDT
Accuracy 10 %
Maximum Pressure 1,000 psi
Set Point Differential 15 %
Recommended Filtration 50 Micron
Approvals CE, CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs