Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

25374 Brady Signs & Signage, BLANK YEL PANEL 7 X 10 RC 4 HOLES

MFG Item Number
25374

25374 Brady Signs & Signage, BLANK YEL PANEL 7 X 10 RC 4 HOLES

MFG Item Number
25374
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
25374
BLANK YEL PANEL 7 X 10 RC 4 HOLES

Series Information

Specifications

Specifications
Manufacturer Part Number 25374
Manufacturer Brady
Family Series Brady Signs & Signage
Description Blank Sign, 7 H x 10 W x 0.06 D, Yellow, Polystyrene
Background Color Yellow
Material Plastic
Language English
Height 7 "
Width 10 "
Net Weight 0.27 lbs
Gross Weight 0.27 lbs