Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Is something broken or in need of attention? Start your repair request here, and we'll take care of it
250 Series Information
| Manufacturer Part Number | 253G-200E-29 |
|---|---|
| Manufacturer | Dart Controls |
| Product Series | 250 |
| Family Series | Dart Controls Drives, 250 Series |
| Description | Drive, DC, 1HP 120VAC, 2HP 240VAC Forward-Off-Reverse, No Dynamic Brake, NEMA 4/12 Enclosure |
| AC Voltage | 108-132 VAC, 216-264 VAC |
| Input Current | 2-13.2 A, 1.8-12.9 A |
| Output Armature Voltage (DC) | 90 VDC, 180 VDC |
| Phase | 1 |
| Output Field Current (DC) | 1 A |
| Operating Temperature | 14-113 °F |
| Max Armature Current (DC) | 1.4-9.9 A, 1.6-10.2 A |
| Nominal Input Voltage | 120 VAC, 240 VAC |
| Output Field VDC | 100 VDC, 200 VDC |
| Regen | No |
| Feedback | Armature, Tachometer |
| Operator Controls | Built In |
| NEMA Rating | NEMA 12, NEMA 4 |
| Approvals | cUL, UL |
| Nominal Armature VDC | 90 VDC, 180 VDC |
| Net Weight | 1.99 lbs |
| Gross Weight | 2.2115 lbs |