Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
250 Series Information
| Manufacturer Part Number | 253G-200E-4X-7 |
|---|---|
| Manufacturer | Dart Controls |
| Product Series | 250 |
| Family Series | Dart Controls Drives, 250 Series |
| Description | DRIVE |
| AC Voltage | 108-132 VAC, 216-264 VAC |
| Input Current | 2-13.2 A, 1.8-12.9 A |
| Output Armature Voltage (DC) | 90 VDC, 180 VDC |
| Phase | 1 |
| Output Field Current (DC) | 1 A |
| Operating Temperature | 14-113 °F |
| Max Armature Current (DC) | 1.4-9.9 A, 1.6-10.2 A |
| Nominal Input Voltage | 120 VAC, 240 VAC |
| Output Field VDC | 100 VDC, 200 VDC |
| Regen | No |
| Feedback | Armature, Tachometer |
| Operator Controls | Built In |
| NEMA Rating | NEMA 12, NEMA 4 |
| Approvals | cUL, UL |
| Nominal Armature VDC | 90 VDC, 180 VDC |
| Net Weight | 1.99 lbs |
| Gross Weight | 2.1015 lbs |