254-300
Wago Terminal Blocks, 254 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

254-300

Wago Terminal Blocks, 254 Series

254-300

Wago Terminal Blocks, 254 Series
End plate
Item Number
254-300
MFG Item Number
2540300
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Terminal Blocks, 254 Series
Item #
254-300
End plate

254 Series Information

Specifications

Specifications
Manufacturer Part Number 2540300
Manufacturer Wago
Product Series 254
Family Series Wago Terminal Blocks, 254 Series
Description End plate
DIN Rail Compatibility 15 mm, 32 mm, 35 mm, 7.5 mm
Connection Type Screwless
Composition Non-Metallic
Color Light Gray
Net Weight 0.0004 lbs
Gross Weight 0.0004 lbs