Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Bryant Electric Plugs & Receptacles
25415
Bryant Electric Plugs & Receptacles
POW-INT PLUG, 4P5W, 30A 250/600V
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
POW-INT PLUG, 4P5W, 30A 250/600V
Specifications
Specifications
| Manufacturer Part Number |
25415 |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Plugs & Receptacles |
| Description |
Locking Devices, Bryant Power Interrupting, Industrial, Male Plug, 20A 250V DC/30A 600V AC, 4-Pole 5-Wire Grounding, Non-NEMA, Screw Terminal, Black nylon with cord grip |
| Current Rating |
30 A |
| Number of Poles |
4 |
| Number of Wires |
5 |
| Voltage |
600 VAC |
| Connection Type |
Plug |
| Watertight |
No |
| Isolated Ground |
No |
| Color |
Black |
| Approvals |
CSA, UL |
| Net Weight |
1.35 lbs |
| Gross Weight |
1.35 lbs |
25415
Bryant Electric Plugs & Receptacles