Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Thomas & Betts Cable Entries
2542-2
Thomas & Betts Cable Entries
1IN CORD CONN 2HOLES .365-.385 STL
This item cannot be canceled or returned
Description
1IN CORD CONN 2HOLES .365-.385 STL
Specifications
Specifications
| Manufacturer Part Number |
2542-2 |
| Manufacturer |
Thomas & Betts |
| Family Series |
Thomas & Betts Cable Entries |
| Description |
Multi-Hole Cord Connector with 2 Holes, Hub Size 1 Inch, Cord Diameter 0.365 to 0.385 Inch, Steel |
| Hub Size |
1 NPT |
| Number of Cables |
1 |
| Cable Style |
Round |
| Angle |
Straight |
| Split Frame |
No |
| Cable Diameter Range |
0.365-0.385 " |
| Type |
Multi-Hole Cord Connectors |
| Composition |
Metallic |
| Material |
Steel |
| Hazardous Location |
No |
| Net Weight |
0.33 lbs |
| Gross Weight |
0.33 lbs |
2542-2
Thomas & Betts Cable Entries