25426
BAPI HVAC Sensors, Rup Room Unit Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

25426

BAPI HVAC Sensors, Rup Room Unit Series

25426

BAPI HVAC Sensors, Rup Room Unit Series
Temp Sensor, Room, RuPS, Pushbutton
Item Number
25426
MFG Item Number
BA/RUPF-F00-N-24-10311-NL-CG
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, Rup Room Unit Series
Item #
25426
Temp Sensor, Room, RuPS, Pushbutton

Rup Room Unit Series Information

  • Delta Style Enclosure with Robust Tactile Pushbuttons
  • Digital Display and Pushbutton Setpoint Adjustment
  • Optional Occupancy Override with LED
  • Optional Communication Jack and Test & Balance
  • Wide Selection of Temperature Sensing Elements
  • Two Year Warranty
The RuP family of sensors provide local indication of Temperature and Setpoint with Setpoint Adjust and Override. An optional 3.5mm (1/8") or RJ11 comm jack can be mounted in the base to provide direct access to the network. The Setpoint is displayed for a short time after an adjustment.

Specifications

Specifications
Manufacturer Part Number BA/RUPF-F00-N-24-10311-NL-CG
Manufacturer BAPI
Product Series Rup Room Unit
Family Series BAPI HVAC Sensors, Rup Room Unit Series
Description Temp Sensor, Room, RuPS, Pushbutton Adjustment, Farenheit, BA/RUPF-F00-N-24-10311-NL-CG
Application Indoor
Output 5.238 kOhm
Humidity Sensor No
Humidity Range 0-95% RH
Operating Temperature 32-122 °F
Function Temperature
Display LCD
Override Yes
Set Point Yes
Net Weight 0.25 lbs
Gross Weight 0.25 lbs