Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Pepperl Fuchs I/O Modules
254702
Pepperl Fuchs I/O Modules
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
254702 |
| Manufacturer |
Pepperl Fuchs |
| Family Series |
Pepperl Fuchs I/O Modules |
| Description |
LB-System |
| Signal Type |
Analog Input |
| Device Type |
I/O Module |
| Ambient Temperature |
-40-140 °F |
| Protection Rating |
IP20 |
| Approvals |
CE |
| Net Weight |
0.2601 lbs |
| Gross Weight |
0.2601 lbs |
254702
Pepperl Fuchs I/O Modules