Series Information
| Manufacturer Part Number | 254THTL5736 |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | 15, 1800, TENV, 254Tc, 3/60/575 |
| Type | Vector Duty |
| Horsepower | 15 hp |
| Kilowatts | 11.2 kW |
| Speed | 1,765 RPM |
| RPM | 1,765 RPM |
| Phase | 3 |
| NEMA Frame | 254TC |
| AC Voltage | 575 VAC |
| Nominal Voltage | 575 VAC |
| Enclosure | Totally Enclosed Non-Ventilated |
| Mounting | Footed |
| Current Rating | 16 A |
| Service Factor | 1 |
| Composition | Aluminum |
| Net Weight | 260 lbs |
| Gross Weight | 260 lbs |