Series Information
| Manufacturer Part Number | GT0524 |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | 20, 3600, DP, 254Jm, 3/60/575 |
| Type | Pump |
| Horsepower | 20 hp |
| Kilowatts | 14.9 kW |
| Speed | 3,545 RPM |
| RPM | 3,545 RPM |
| Phase | 3 |
| NEMA Frame | 254JM |
| AC Voltage | 575 VAC |
| Nominal Voltage | 575 VAC |
| Enclosure | Open |
| Mounting | Footed |
| Current Rating | 18.5 A |
| Service Factor | 1.15 |
| Composition | Cast Iron |
| Net Weight | 310 lbs |
| Gross Weight | 310 lbs |