Series Information
| Manufacturer Part Number | GT0517 |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | 7 1/2,1200,DP,254Jm,3/60/575 |
| Type | Pump |
| Horsepower | 7-1/2 hp |
| Kilowatts | 5.5 kW |
| Speed | 1,182 RPM |
| RPM | 1,182 RPM |
| Phase | 3 |
| NEMA Frame | 254JMV |
| AC Voltage | 575 VAC |
| Nominal Voltage | 575 VAC |
| Enclosure | Open |
| Mounting | Footed |
| Current Rating | 8.4 A |
| Service Factor | 1.15 |
| Composition | Cast Iron |
| Net Weight | 302 lbs |
| Gross Weight | 302 lbs |