Series Information
| Manufacturer Part Number | 254TTDR16027 |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | 15, 1800, DP, 254JMV, 3/60/230/460 |
| Type | Pump |
| Horsepower | 15 hp |
| Kilowatts | 11.2 kW |
| Speed | 1,768 RPM |
| RPM | 1,768 RPM |
| Phase | 3 |
| NEMA Frame | 254JMV |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 240 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 480 VAC |
| Enclosure | Open |
| Mounting | Round |
| Current Rating | 38 A |
| Service Factor | 1.15 |
| Composition | Rolled Steel |
| Net Weight | 284 lbs |
| Gross Weight | 284 lbs |