Series Information
| Manufacturer Part Number | E193 |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | 20, 3600, DP, 254Jmv, 3/60/200 |
| Type | Pump |
| Horsepower | 20 hp |
| Kilowatts | 14.9 kW |
| Speed | 3,520 RPM |
| RPM | 3,520 RPM |
| Phase | 3 |
| NEMA Frame | 254JMV |
| AC Voltage | 200 VAC |
| Nominal Voltage | 208 VAC |
| Enclosure | Open |
| Mounting | Round |
| Current Rating | 53 A |
| Service Factor | 1.15 |
| Composition | Rolled Steel |
| Net Weight | 185 lbs |
| Gross Weight | 185 lbs |