Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
254TTFL16008 Marathon Electric Motors, Motor, CCP, 15, 3600, TEFC, 254JM
MFG Item Number
254TTFL16008
254TTFL16008 Marathon Electric Motors, Motor, CCP, 15, 3600, TEFC, 254JM
MFG Item Number
254TTFL16008
This item cannot be canceled or returned
Description
Motor, CCP, 15, 3600, TEFC, 254JM
Specifications
Specifications
| Manufacturer Part Number |
254TTFL16008 |
| Manufacturer |
Marathon Electric |
| Family Series |
Marathon Electric Motors |
| Description |
Motor, CCP, 15, 3600, TEFC, 254JM, 3/60/208-230/460 |
| Type |
Pump |
| Horsepower |
15 hp |
| Kilowatts |
11.2 kW |
| Speed |
3,535 RPM |
| RPM |
3,535 RPM |
| Phase |
3 |
| NEMA Frame |
254JM |
| AC Voltage |
230 VAC, 460 VAC |
| Nominal Voltage |
240 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 480 VAC |
| Enclosure |
Totally Enclosed Fan Cooled |
| Mounting |
Footed |
| Current Rating |
36 A |
| Service Factor |
1.15 |
| Composition |
Aluminum |
| Net Weight |
302 lbs |
| Gross Weight |
302 lbs |
254TTFL16008
Marathon Electric Motors