Series Information
| Manufacturer Part Number | U349A |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | Motor, CCP, 15, 1800, TEFC, 254JM, 3/60/575 |
| Type | Pump |
| Horsepower | 15 hp |
| Kilowatts | 11.2 kW |
| Speed | 1,775 RPM |
| RPM | 1,775 RPM |
| Phase | 3 |
| NEMA Frame | 254JM |
| AC Voltage | 575 VAC |
| Nominal Voltage | 575 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Footed |
| Current Rating | 15.1 A |
| Service Factor | 1.15 |
| Composition | Aluminum |
| Net Weight | 355 lbs |
| Gross Weight | 355 lbs |