255-01104
Siemens Building Technologies HVAC Valves, MZ Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

255-01104

Siemens Building Technologies HVAC Valves, MZ Series

255-01104

Siemens Building Technologies HVAC Valves, MZ Series
2WNC,BZ,OR FXF ,0.5/1.00
MFG Item Number
255-01104
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, MZ Series
Item #
255-01104
2WNC,BZ,OR FXF ,0.5/1.00

MZ Series Information

  • Electronic Non‑Spring Return Actuator
  • Low Leakage Rate (ANSI Class IV)
  • Close off up to 70 psi
  • Floating Control

Siemens the Powermite MZ series two‑way, and three‑way globe valves are designed to wotk with the SSB MZ series Acutuator with a 7/32 inch stroke.It is used for control of hot or chilled water for convectors, fan coil units, radiation, rehear coils, and similar terminal units.

Specifications

Specifications
Manufacturer Part Number 255-01104
Manufacturer Siemens Building Technologies
Product Series MZ
Family Series Siemens Building Technologies HVAC Valves, MZ Series
Description 2WNC,BZ,OR FXF ,0.5/1.00
Capacity 1 Cv
Pipe Size 0.5 "
Connection Type Threaded
Max Close-Off Pressure 70 psi
Body Pattern Two-Way Normally Closed
Valve Style Globe
Medium Temperature Range 35-250 °F
Flow Characteristic Modified Equal Percentage
Nominal Voltage 24 VAC, 24 VDC
Fail-Safe Mode Non-Spring
Comments 0-10 VDC Control Signal
Net Weight 1.9 lbs
Gross Weight 1.9 lbs