255-200
Wago Terminal Blocks, 255 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

255-200

Wago Terminal Blocks, 255 Series

255-200

Wago Terminal Blocks, 255 Series
End plate
Item Number
255-200
MFG Item Number
2550200
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Terminal Blocks, 255 Series
Item #
255-200
End plate

255 Series Information

  • PCB Terminal Strips with Push‑Buttons and Cage Clamp Connection
  • Versions with Ex Approval
  • Metric or Inch Pin Spacing
  • Ideal for In‑Field Wiring
  • Tool Free Operation

Specifications

Specifications
Manufacturer Part Number 2550200
Manufacturer Wago
Product Series 255
Family Series Wago Terminal Blocks, 255 Series
Description End plate
DIN Rail Compatibility 15 mm, 32 mm, 35 mm, 7.5 mm
Connection Type Screwless
Composition Non-Metallic
Color Dark Gray
Net Weight 0.0004 lbs
Gross Weight 0.005 lbs