Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2550105005

Square D Lamps

2550105005

Square D Lamps
LAMP
MFG Item Number
2550105005
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Lamps, Series
Item #
2550105005
LAMP

Series Information

Specifications

Specifications
Manufacturer Part Number 2550105005
Manufacturer Square D
Family Series Square D Lamps
Description LAMP
Type Incandescent
Voltage 120 V
Shape T2
Net Weight 0 lbs
Gross Weight 0 lbs