25511

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

25511 GE Power Supplies, VH Series, VH_UL 1000VA_120V

MFG Item Number
25511

25511 GE Power Supplies, VH Series, VH_UL 1000VA_120V

MFG Item Number
25511
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Supplies, VH Series
Item #
25511
VH_UL 1000VA_120V

VH Series Information

Specifications

Specifications
Manufacturer Part Number 25511
Manufacturer GE
Product Series VH
Family Series GE Power Supplies, VH Series
Description VH_UL 1000VA_120V
Volt Amp Capacity (VA) 1,000 VA
Capacity 900 W
Voltage 60-140 VAC
Nominal Voltage 120 VAC
Phase 1
Connection Type Plug-In
Number of Outputs 6
Mounting Stand Alone
Net Weight 0 lbs
Gross Weight 0 lbs