Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

25517 Brady Signs & Signage, B401 10X14 BLK/YEL CAUTION

MFG Item Number
25517

25517 Brady Signs & Signage, B401 10X14 BLK/YEL CAUTION

MFG Item Number
25517
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
25517
B401 10X14 BLK/YEL CAUTION

Series Information

Specifications

Specifications
Manufacturer Part Number 25517
Manufacturer Brady
Family Series Brady Signs & Signage
Description CAUTION Static Sensitive Devices Do Not Enter Without Grounding Devices Sign, 10 H x 14 W x 0.06 D, Polystyrene
Type Safety Signs
Background Color Yellow
Header Caution
Legend Static Sensitive Devices Do Not Enter Without Grounding Devices
Material Plastic
Language English
Height 10 "
Width 14 "
Net Weight 0.32 lbs
Gross Weight 0.32 lbs