255400X
US Gauge Panel Meters & Gauges, 1901 SOLFRUNT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

255400X

US Gauge Panel Meters & Gauges, 1901 SOLFRUNT Series

255400X

US Gauge Panel Meters & Gauges, 1901 SOLFRUNT Series
1931 SOLFRUNT
MFG Item Number
255400X
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel Meters & Gauges, 1901 SOLFRUNT Series
Item #
255400X
1931 SOLFRUNT

1901 SOLFRUNT Series Information


Specifications

Specifications
Manufacturer Part Number 255400X
Manufacturer US Gauge
Product Series 1901 SOLFRUNT
Family Series US Gauge Panel Meters & Gauges, 1901 SOLFRUNT Series
Description 1931 SOLFRUNT
Range 0-400 psi
Case Size 4.5 "
Case Material Aluminum
Tube & Socket Material Stainless Steel
Connection 1/4 NPT
Units Dual Scale: psi, kg/cm2
Vacuum Measurement No
Window Composition Acrylic
Filler Medium Dry
Net Weight 0 lbs
Gross Weight 0 lbs