255M
ebm-papst, Inc. Fans, DC INPUT SQUARE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

255M

ebm-papst, Inc. Fans, DC INPUT SQUARE Series

255M

ebm-papst, Inc. Fans, DC INPUT SQUARE Series
FAN
MFG Item Number
255M
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, DC INPUT SQUARE Series
Item #
255M
FAN

DC INPUT SQUARE Series Information

  • 12~48 VDC
  • Up to 1689 CFM
  • Ball Bearings
  • Plastic or Metal Impeller
  • UL, CSA, VDE Approvals
DC axial fans have least power consumption blowing at free air. As the back pressure increases, the power consumption increases. The combination of impeller and external rotor motor provides an optimal aerodynamic solution.

Specifications

Specifications
Manufacturer Part Number 255M
Manufacturer ebm-papst, Inc.
Product Series DC INPUT SQUARE
Family Series ebm-papst, Inc. Fans, DC INPUT SQUARE Series
Description FAN
Voltage 5 VDC
Nominal Voltage 6 VDC
Nominal Height 25 mm
Nominal Width 25 mm
Nominal Depth 8 mm
Air Flow 1.24 CFM
Power Consumption 0.2 W
Fan Speed 6,000 RPM
Noise Level 5 dB
Connection Type Wire Leads
Rotation Counter Clockwise
Tachometer Output No
Impeller Material Plastic
Bearing Type Sleeve
Approvals CSA, UL, VDE
Operating Temperature 14-158 °F
Net Weight 0.0113 lbs
Gross Weight 0.0113 lbs