256-200
Wago Terminal Blocks, 256 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

256-200

Wago Terminal Blocks, 256 Series

256-200

Wago Terminal Blocks, 256 Series
End plate
Item Number
256-200
MFG Item Number
2560200
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Terminal Blocks, 256 Series
Item #
256-200
End plate

256 Series Information

  • PCB Terminal Strips with Push‑Buttons and Cage Clamp Connection
  • Metric or Inch Pin Spacing
  • Tool Free Operation
  • Ideal for In Field Wiring

Specifications

Specifications
Manufacturer Part Number 2560200
Manufacturer Wago
Product Series 256
Family Series Wago Terminal Blocks, 256 Series
Description End plate
DIN Rail Compatibility 15 mm, 32 mm, 35 mm, 7.5 mm
Connection Type Screwless
Composition Non-Metallic
Color Dark Gray
Net Weight 0.0004 lbs
Gross Weight 0.0004 lbs