256-300
Wago Terminal Blocks, 256 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

256-300

Wago Terminal Blocks, 256 Series

256-300

Wago Terminal Blocks, 256 Series
End plate
Item Number
256-300
MFG Item Number
2560300
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Terminal Blocks, 256 Series
Item #
256-300
End plate

256 Series Information

  • PCB Terminal Strips with Push‑Buttons and Cage Clamp Connection
  • Metric or Inch Pin Spacing
  • Tool Free Operation
  • Ideal for In Field Wiring

Specifications

Specifications
Manufacturer Part Number 2560300
Manufacturer Wago
Product Series 256
Family Series Wago Terminal Blocks, 256 Series
Description End plate
DIN Rail Compatibility 15 mm, 32 mm, 35 mm, 7.5 mm
Connection Type Screwless
Composition Non-Metallic
Color Light Gray
Net Weight 0.0004 lbs
Gross Weight 0.005 lbs