Series Information
| Manufacturer Part Number | 256-30695-1018 |
|---|---|
| Manufacturer | Blackburn, a T & B Brand |
| Family Series | Blackburn, a T & B Brand Terminals |
| Description | Copper Two-Hole Lug, Long Barrel, Blind End, Max 35kV, Wire Size 1/0 AWG, 1/4 Inch Bolt Size, 1 Inch Hole Spacing, Tin Plated, Die Color Code Pink, Die Code 42 |
| Terminal Type | Barrel - Long, Two Hole |
| Wire Size Range | 1/0 AWG |
| Insulated | Non-Insulated |
| Color | Pink |
| Material | Copper |
| Plating Material | Tin |
| Stud Size | 1/4 " |
| Stud Spacing | 1 |
| Tongue Width | 0.75 " |
| Approvals | CSA, UL |
| Net Weight | 0.09 lbs |
| Gross Weight | 0.09 lbs |