256-30695-1070
Blackburn, a T & B Brand Terminals

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

256-30695-1070 Blackburn, a T & B Brand Terminals, CU TP 2HL LUG STD BRL No6 No12B BLU

MFG Item Number
256-30695-1070

256-30695-1070 Blackburn, a T & B Brand Terminals, CU TP 2HL LUG STD BRL No6 No12B BLU

MFG Item Number
256-30695-1070
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Terminals, Series
Item #
256-30695-1070
CU TP 2HL LUG STD BRL No6 No12B BLU

Series Information

Specifications

Specifications
Manufacturer Part Number 256-30695-1070
Manufacturer Blackburn, a T & B Brand
Family Series Blackburn, a T & B Brand Terminals
Description Copper Two-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size 6 AWG, 12 Inch Bolt Size, 1/2-5/8 Inch Hole Spacing, Tin Plated, Die Color Code Blue, Die Code 24
Terminal Type Barrel - Standard, Two Hole
Wire Size Range 6 AWG
Insulated Non-Insulated
Color Blue
Material Copper
Plating Material Tin
Stud Size #12
Stud Spacing 0.5
Tongue Width 0.438 "
Approvals CSA, UL
Net Weight 0.02 lbs
Gross Weight 0.02 lbs