Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
256-30695-1118 Blackburn, a T & B Brand Terminals, CU TP 2HL LUG LONGBRL 350 3/8B RED
MFG Item Number
256-30695-1118
256-30695-1118 Blackburn, a T & B Brand Terminals, CU TP 2HL LUG LONGBRL 350 3/8B RED
MFG Item Number
256-30695-1118
This item cannot be canceled or returned
Description
CU TP 2HL LUG LONGBRL 350 3/8B RED
Specifications
Specifications
Manufacturer Part Number
256-30695-1118
Manufacturer
Blackburn, a T & B Brand
Family Series
Blackburn, a T & B Brand Terminals
Description
Copper Two-Hole Lug, Long Barrel, Blind End, Max 35kV, Wire Size 350 kcmil, 3/8 Inch Bolt Size, 1 Inch Hole Spacing, Tin Plated, Die Color Code Red, Die Code 71
Terminal Type
Barrel - Long, Two Hole
Wire Size Range
350 kcmil
Insulated
Non-Insulated
Color
Red
Material
Copper
Plating Material
Tin
Stud Size
3/8 "
Stud Spacing
1
Tongue Width
1.359 "
Approvals
CSA, UL
Net Weight
0.2 lbs
Gross Weight
0.2 lbs
256-30695-1118
Blackburn, a T & B Brand Terminals