Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
256-30695-1160 Blackburn, a T & B Brand Terminals, CU TP 2HL LUG LNGBRL No2-3 3/8B BRN
MFG Item Number
256-30695-1160
256-30695-1160 Blackburn, a T & B Brand Terminals, CU TP 2HL LUG LNGBRL No2-3 3/8B BRN
MFG Item Number
256-30695-1160
This item cannot be canceled or returned
Description
CU TP 2HL LUG LNGBRL No2-3 3/8B BRN
Specifications
Specifications
Manufacturer Part Number
256-30695-1160
Manufacturer
Blackburn, a T & B Brand
Family Series
Blackburn, a T & B Brand Terminals
Description
Copper Two-Hole Lug, Long Barrel, Blind End, Peep Hole, Max 35kV, Wire Size 2-3 AWG, 3/8 Inch Bolt Size, 1 Inch Hole Spacing, Tin Plated, Die Color Code Brown, Die Code 33
Terminal Type
Barrel - Long, Two Hole
Wire Size Range
2 AWG
Insulated
Non-Insulated
Color
Brown
Material
Copper
Plating Material
Tin
Stud Size
3/8 "
Stud Spacing
1
Tongue Width
0.672 "
Approvals
CSA, UL
Net Weight
0.04 lbs
Gross Weight
0.04 lbs
256-30695-1160
Blackburn, a T & B Brand Terminals