Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
256-30695-1162P Blackburn, a T & B Brand Terminals, 2 HOLE LONG BARREL 3/8-1 HOLES 1/0
MFG Item Number
256-30695-1162P
256-30695-1162P Blackburn, a T & B Brand Terminals, 2 HOLE LONG BARREL 3/8-1 HOLES 1/0
MFG Item Number
256-30695-1162P
This item cannot be canceled or returned
Description
2 HOLE LONG BARREL 3/8-1 HOLES 1/0
Specifications
Specifications
Manufacturer Part Number
256-30695-1162P
Manufacturer
Blackburn, a T & B Brand
Family Series
Blackburn, a T & B Brand Terminals
Description
Copper Two-Hole Lug, Long Barrel, Peep Hole, Max 35kV, Wire Size 1/0 AWG, 3/8 Inch Bolt Size, 1 Inch Hole Spacing, Tin Plated, Die Color Code Pink, Die Code 42
Terminal Type
Barrel - Long, Two Hole
Wire Size Range
1/0 AWG
Insulated
Non-Insulated
Color
Pink
Material
Copper
Plating Material
Tin
Stud Size
3/8 "
Stud Spacing
1
Tongue Width
0.75 "
Approvals
CSA, UL
Comments
Inspection Hole
Net Weight
0.09 lbs
Gross Weight
0.09 lbs
256-30695-1162P
Blackburn, a T & B Brand Terminals