Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
256-30695-1222 Blackburn, a T & B Brand Terminals, CU TP 2HL LUG LONGBRL 750 3/8B BLK
MFG Item Number
256-30695-1222
256-30695-1222 Blackburn, a T & B Brand Terminals, CU TP 2HL LUG LONGBRL 750 3/8B BLK
MFG Item Number
256-30695-1222
This item cannot be canceled or returned
Description
CU TP 2HL LUG LONGBRL 750 3/8B BLK
Specifications
Specifications
Manufacturer Part Number
256-30695-1222
Manufacturer
Blackburn, a T & B Brand
Family Series
Blackburn, a T & B Brand Terminals
Description
Copper Two-Hole Lug, Long Barrel, Blind End, Max 35kV, Wire Size 750 kcmil, 3/8 Inch Bolt Size, 1 Inch Hole Spacing, Tin Plated, Die Color Code Black, Die Code 106
Terminal Type
Barrel - Long, Two Hole
Wire Size Range
750 kcmil
Insulated
Non-Insulated
Color
Black
Material
Copper
Plating Material
Tin
Stud Size
3/8 "
Stud Spacing
1
Tongue Width
1.938 "
Approvals
CSA, UL
Net Weight
0.9 lbs
Gross Weight
0.9 lbs
256-30695-1222
Blackburn, a T & B Brand Terminals