Series Information
| Manufacturer Part Number | 256-30695-1247 |
|---|---|
| Manufacturer | Blackburn, a T & B Brand |
| Family Series | Blackburn, a T & B Brand Terminals |
| Description | Copper Two-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size 4/0 AWG, 1/4 Inch Bolt Size, 5/8 Inch Hole Spacing, Tin Plated, Die Color Code Purple, Die Code 54 |
| Terminal Type | Barrel - Standard, Two Hole |
| Wire Size Range | 4/0 AWG |
| Insulated | Non-Insulated |
| Color | Purple |
| Material | Copper |
| Plating Material | Tin |
| Stud Size | 1/4 " |
| Stud Spacing | 0.625 |
| Tongue Width | 1.031 " |
| Approvals | CSA, UL |
| Net Weight | 0.13 lbs |
| Gross Weight | 0.13 lbs |