Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
256-30695-1261 Blackburn, a T & B Brand Terminals, CU TP 2HL LUG STNDBRL 4/0 5/16B PUR
MFG Item Number
256-30695-1261
256-30695-1261 Blackburn, a T & B Brand Terminals, CU TP 2HL LUG STNDBRL 4/0 5/16B PUR
MFG Item Number
256-30695-1261
This item cannot be canceled or returned
Description
CU TP 2HL LUG STNDBRL 4/0 5/16B PUR
Specifications
Specifications
Manufacturer Part Number
256-30695-1261
Manufacturer
Blackburn, a T & B Brand
Family Series
Blackburn, a T & B Brand Terminals
Description
Copper Two-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size 4/0 AWG, 5/16 Inch Bolt Size, 1 Inch Hole Spacing, Tin Plated, Die Color Code Purple, Die Code 54
Terminal Type
Barrel - Standard, Two Hole
Wire Size Range
4/0 AWG
Insulated
Non-Insulated
Color
Purple
Material
Copper
Plating Material
Tin
Stud Size
5/16 "
Stud Spacing
1
Tongue Width
1.031 "
Approvals
CSA, UL
Net Weight
0.13 lbs
Gross Weight
0.13 lbs
256-30695-1261
Blackburn, a T & B Brand Terminals