Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
256-30695-131 Blackburn, a T & B Brand Terminals, 2/0 CU STD BRL. 1 HOLE 5/8 IN BOLT
MFG Item Number
256-30695-131
256-30695-131 Blackburn, a T & B Brand Terminals, 2/0 CU STD BRL. 1 HOLE 5/8 IN BOLT
MFG Item Number
256-30695-131
This item cannot be canceled or returned
Description
2/0 CU STD BRL. 1 HOLE 5/8 IN BOLT
Specifications
Specifications
Manufacturer Part Number
256-30695-131
Manufacturer
Blackburn, a T & B Brand
Family Series
Blackburn, a T & B Brand Terminals
Description
Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size 2/0 AWG, 5/8 Inch Bolt Size, 5/8 Inch Hole Spacing, Tin Plated, Die Color Code Black, Die Code 45
Terminal Type
Barrel - Standard
Wire Size Range
2/0 AWG
Insulated
Non-Insulated
Color
Black
Material
Copper
Plating Material
Tin
Stud Size
5/8 "
Tongue Width
0.83 "
Approvals
CSA, UL
Net Weight
0.065 lbs
Gross Weight
0.19 lbs
256-30695-131
Blackburn, a T & B Brand Terminals