256-30695-1362
Blackburn, a T & B Brand Terminals

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

256-30695-1362

Blackburn, a T & B Brand Terminals

256-30695-1362

Blackburn, a T & B Brand Terminals
No4 CU STD. BRL. 1 HOLE No12 STUD
MFG Item Number
256-30695-1362
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Terminals, Series
Item #
256-30695-1362
No4 CU STD. BRL. 1 HOLE No12 STUD

Series Information

Specifications

Specifications
Manufacturer Part Number 256-30695-1362
Manufacturer Blackburn, a T & B Brand
Family Series Blackburn, a T & B Brand Terminals
Description Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size 4 AWG, 12 Inch Bolt Size, 1/4 Inch Hole Spacing, Tin Plated, Die Color Code Gray, Die Code 29
Terminal Type Barrel - Standard
Wire Size Range 4 AWG
Insulated Non-Insulated
Color Gray
Material Copper
Plating Material Tin
Stud Size #12
Tongue Width 0.55 "
Approvals CSA, UL
Net Weight 0.02 lbs
Gross Weight 0.02 lbs