Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
256-30695-1370 Blackburn, a T & B Brand Terminals, 600 CU STD BRL 1 HOE 1/2 INCH BOLT
MFG Item Number
256-30695-1370
256-30695-1370 Blackburn, a T & B Brand Terminals, 600 CU STD BRL 1 HOE 1/2 INCH BOLT
MFG Item Number
256-30695-1370
This item cannot be canceled or returned
Description
600 CU STD BRL 1 HOE 1/2 INCH BOLT
Specifications
Specifications
Manufacturer Part Number
256-30695-1370
Manufacturer
Blackburn, a T & B Brand
Family Series
Blackburn, a T & B Brand Terminals
Description
Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size 600 kcmil, 1/2 Inch Bolt Size, 13/16 Inch Hole Spacing, Tin Plated, Die Color Code Green, Die Code 94
Wire Size Range
600 kcmil
Stud Size
1/2 "
Material
Electro Tin Plated
Color Code
Green
Approvals
CSA, UL
Net Weight
0.49 lbs
Gross Weight
0.06 lbs
256-30695-1370
Blackburn, a T & B Brand Terminals