Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
256-30695-1403 Blackburn, a T & B Brand Terminals, 400 WELD CU. STD. BRL. 1 HOLE 3/8 B
MFG Item Number
256-30695-1403
256-30695-1403 Blackburn, a T & B Brand Terminals, 400 WELD CU. STD. BRL. 1 HOLE 3/8 B
MFG Item Number
256-30695-1403
This item cannot be canceled or returned
Description
400 WELD CU. STD. BRL. 1 HOLE 3/8 B
Specifications
Specifications
Manufacturer Part Number
256-30695-1403
Manufacturer
Blackburn, a T & B Brand
Family Series
Blackburn, a T & B Brand Terminals
Description
Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size 500 kcmil, 3/8 Inch Bolt Size, 5/8 Inch Hole Spacing, Tin Plated, Die Color Code N/A, Die Code 80
Wire Size Range
373 kcmil
Stud Size
3/8 "
Material
Electro Tin Plated
Approvals
CSA, UL
Net Weight
0.36 lbs
Gross Weight
0.36 lbs
256-30695-1403
Blackburn, a T & B Brand Terminals