Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
256-30695-1602 Blackburn, a T & B Brand Terminals, SOLDER SEAL, LUG, MOD
MFG Item Number
256-30695-1602
256-30695-1602 Blackburn, a T & B Brand Terminals, SOLDER SEAL, LUG, MOD
MFG Item Number
256-30695-1602
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
256-30695-1602 |
| Manufacturer |
Blackburn, a T & B Brand |
| Family Series |
Blackburn, a T & B Brand Terminals |
| Description |
Copper Two-Hole Lug - Straight Standard Barrel - max 35KV, 250 kcmil Wire, 3/8 Inch Bolt Size, 1 1/16 Inch Hole Spacing, Silver Plated Blind End, Yellow 62 |
| Terminal Type |
Barrel - Standard, Two Hole |
| Wire Size Range |
250 kcmil |
| Insulated |
Non-Insulated |
| Color |
Yellow |
| Material |
Copper |
| Plating Material |
Silver |
| Stud Size |
3/8 " |
| Stud Spacing |
1.0625 |
| Approvals |
CSA, UL |
| Net Weight |
0.17 lbs |
| Gross Weight |
0.17 lbs |
256-30695-1602
Blackburn, a T & B Brand Terminals