Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
256-30695-251 Blackburn, a T & B Brand Terminals, CU TP 2HL LUG STND BRL No8 3/8B RED
MFG Item Number
256-30695-251
256-30695-251 Blackburn, a T & B Brand Terminals, CU TP 2HL LUG STND BRL No8 3/8B RED
MFG Item Number
256-30695-251
This item cannot be canceled or returned
Description
CU TP 2HL LUG STND BRL No8 3/8B RED
Specifications
Specifications
Manufacturer Part Number
256-30695-251
Manufacturer
Blackburn, a T & B Brand
Family Series
Blackburn, a T & B Brand Terminals
Description
Copper Two-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size 8 AWG, 3/8 Inch Bolt Size, 1 Inch Hole Spacing, Tin Plated, Die Color Code Red, Die Code 21
Terminal Type
Barrel - Standard, Two Hole
Wire Size Range
8 AWG
Insulated
Non-Insulated
Color
Red
Material
Copper
Plating Material
Tin
Stud Size
3/8 "
Stud Spacing
1
Tongue Width
0.563 "
Approvals
CSA, UL
Net Weight
0.02 lbs
Gross Weight
0.02 lbs
256-30695-251
Blackburn, a T & B Brand Terminals