Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
256-30695-263 Blackburn, a T & B Brand Terminals, No14-No10 CU LUG 1 HOLE.25 IN BOLT
MFG Item Number
256-30695-263
256-30695-263 Blackburn, a T & B Brand Terminals, No14-No10 CU LUG 1 HOLE.25 IN BOLT
MFG Item Number
256-30695-263
This item cannot be canceled or returned
Description
No14-No10 CU LUG 1 HOLE.25 IN BOLT
Specifications
Specifications
Manufacturer Part Number
256-30695-263
Manufacturer
Blackburn, a T & B Brand
Family Series
Blackburn, a T & B Brand Terminals
Description
Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size 14-10 AWG, 1/4 Inch Stud Hole Size, Tin Plated, Die Code ERG2002, Die Color Code N/A
Terminal Type
Barrel - Standard
Wire Size Range
14-10 AWG
Insulated
Non-Insulated
Material
Copper
Plating Material
Tin
Stud Size
3/8 "
Tongue Width
0.5 "
Approvals
CSA, UL
Net Weight
0.01 lbs
Gross Weight
0.01 lbs
256-30695-263
Blackburn, a T & B Brand Terminals