256-30695-264
Blackburn, a T & B Brand Terminals

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

256-30695-264 Blackburn, a T & B Brand Terminals, NO4 CU STD BRL. 1 HOLE 1/2 IN BOLT

MFG Item Number
256-30695-264

256-30695-264 Blackburn, a T & B Brand Terminals, NO4 CU STD BRL. 1 HOLE 1/2 IN BOLT

MFG Item Number
256-30695-264
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
256-30695-264
NO4 CU STD BRL. 1 HOLE 1/2 IN BOLT

Series Information

Specifications

Specifications
Manufacturer Part Number 256-30695-264
Manufacturer Blackburn, a T & B Brand
Family Series Blackburn, a T & B Brand Terminals
Description Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size 4 AWG, 1/2 Inch Bolt Size, Tin Plated, Die Color Code Gray, Die Code 29
Terminal Type Barrel - Standard
Wire Size Range 4 AWG
Insulated Non-Insulated
Color Gray
Material Copper
Plating Material Tin
Stud Size 1/2 "
Tongue Width 1 "
Approvals CSA, UL
Net Weight 0.035 lbs
Gross Weight 0.13 lbs