Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
256-30695-345 Blackburn, a T & B Brand Terminals, CU TP 2HL LUG STND BRL 4/0 3/8B YEL
MFG Item Number
256-30695-345
256-30695-345 Blackburn, a T & B Brand Terminals, CU TP 2HL LUG STND BRL 4/0 3/8B YEL
MFG Item Number
256-30695-345
This item cannot be canceled or returned
Description
CU TP 2HL LUG STND BRL 4/0 3/8B YEL
Specifications
Specifications
Manufacturer Part Number
256-30695-345
Manufacturer
Blackburn, a T & B Brand
Family Series
Blackburn, a T & B Brand Terminals
Description
Copper Two-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size 4/0 Weld 550/24, 3/8 Inch Bolt Size, 7/8 Inch Hole Spacing, Tin Plated, Die Color Code Yellow, Die Code 62
Terminal Type
Barrel - Standard, Two Hole
Wire Size Range
300 kcmil
Insulated
Non-Insulated
Color
Yellow
Material
Copper
Plating Material
Tin
Stud Size
3/8 "
Stud Spacing
0.875
Tongue Width
1.25 "
Approvals
CSA, UL
Net Weight
0.19 lbs
Gross Weight
0.19 lbs
256-30695-345
Blackburn, a T & B Brand Terminals