TITE-BITE Series Information
| Manufacturer Part Number | 256 |
|---|---|
| Manufacturer | Thomas & Betts |
| Product Series | TITE-BITE |
| Family Series | Thomas & Betts Fittings, TITE-BITE Series |
| Description | Squeeze Connector, Straight, Trade Size 1 Inch, Knockout Size 1 Inch, Cable Range 1.250 to 1.375 Inch, Malleable Iron |
| Conduit/Cable Type | Armored Cable, FMC (Flexible Metallic Conduit), Metal Clad Cable |
| Connection Type | Clamp |
| Angle | Straight |
| Trade Size | 1 " |
| Hub Size | 1 " |
| Hub Type | Male NPT Thread |
| Grounding | No |
| Insulated Throat | No |
| Jacketed | No |
| Material | Iron |
| Composition | Metallic |
| Hazardous Location | No |
| Approvals | CSA, UL |
| Net Weight | 0.25 lbs |
| Gross Weight | 0.25 lbs |