256058
US Gauge Panel Meters & Gauges, 656 Liquid Fillable Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

256058

US Gauge Panel Meters & Gauges, 656 Liquid Fillable Series

256058

US Gauge Panel Meters & Gauges, 656 Liquid Fillable Series
Gauge, 0-100psi, 2.5in., 1/4in.NPT Entry
MFG Item Number
256058
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel Meters & Gauges, 656 Liquid Fillable Series
Item #
256058
Gauge, 0-100psi, 2.5in., 1/4in.NPT Entry

656 Liquid Fillable Series Information


Specifications

Specifications
Manufacturer Part Number 256058
Manufacturer US Gauge
Product Series 656 Liquid Fillable
Family Series US Gauge Panel Meters & Gauges, 656 Liquid Fillable Series
Description Gauge, 0-100psi, 2.5in., 1/4in.NPT Entry Lower Back Mount/Front Flange Mount, 656 Front Flange Liquid Fillable
Range 0-100 psi
Case Size 2.5 "
Case Material Stainless Steel
Tube & Socket Material Stainless Steel
Connection 1/4 NPT
Units Single Scale: psi
Vacuum Measurement No
Window Composition Polycarbonate
Filler Medium Dry
Net Weight 0.405 lbs
Gross Weight 0.48 lbs