256073
US Gauge Panel Meters & Gauges, 656 Liquid Fillable Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

256073

US Gauge Panel Meters & Gauges, 656 Liquid Fillable Series

256073

US Gauge Panel Meters & Gauges, 656 Liquid Fillable Series
656 U-Clamp Liquid Fillable
MFG Item Number
256073
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel Meters & Gauges, 656 Liquid Fillable Series
Item #
256073
656 U-Clamp Liquid Fillable

656 Liquid Fillable Series Information


Specifications

Specifications
Manufacturer Part Number 256073
Manufacturer US Gauge
Product Series 656 Liquid Fillable
Family Series US Gauge Panel Meters & Gauges, 656 Liquid Fillable Series
Description 656 U-Clamp Liquid Fillable
Range 30 " Hg VAC - 15 psi
Case Size 2.5 "
Case Material Stainless Steel
Tube & Socket Material Stainless Steel
Connection 1/4 NPT
Units Single Scale: psi
Vacuum Measurement Yes
Window Composition Polycarbonate
Filler Medium Dry
Net Weight 0 lbs
Gross Weight 0 lbs