Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Cully-Minerallac Fasteners
25608TPJ
Cully-Minerallac Fasteners
6-32 X 1/2 OHMS SPANNER SS
This item cannot be canceled or returned
Description
6-32 X 1/2 OHMS SPANNER SS
Specifications
Specifications
| Manufacturer Part Number |
25608TPJ |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Fasteners |
| Description |
6-32 X 1/2 OHMS SPANNER SS |
| Screw Type |
Tamperproof |
| Bit Type |
Spanner |
| Size |
#6-32 x 1/2 |
| Bit Size |
#6 |
| Screw Head Type |
Round Head |
| Material |
Stainless Steel |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
25608TPJ
Cully-Minerallac Fasteners