256 Series Information
| Manufacturer Part Number | 2561006BG2M11C |
|---|---|
| Manufacturer | Setra |
| Product Series | 256 |
| Family Series | Setra Transducers, 256 Series |
| Description | Gauge Pressure Transducer, 0 to 6 BAR1/4in. NPT Male, 4-20 mA, 11 Point CAL Cert |
| Type | Differential |
| Accuracy | 0.13 % |
| Pressure Range (Gauge) | 0-6 bar |
| Max Pressure (Gauge) | 6 bar |
| Input | 9-30 VDC |
| Output | 4-20 mA |
| Electrical Connection | Two 1/2 in Internal Conduit Ports |
| Connection | 1/4 NPT |
| NEMA Rating | NEMA 4 |
| Operating Temperature | -4-176 °F |
| Protection Rating | IP65 |
| Approvals | CE |
| Net Weight | 13.4 lbs |
| Gross Weight | 13.4 lbs |