Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Setra Transducers, 256 Series
2561150PG4M11C
Setra Transducers, 256 Series
MFG Item Number
2561150PG4M11C
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
2561150PG4M11C |
| Manufacturer |
Setra |
| Product Series |
256 |
| Family Series |
Setra Transducers, 256 Series |
| Description |
Pressure Transducer |
| Type |
Gauge |
| Pressure Range (Gauge) |
0-150 psi |
| Input |
9-30 VDC |
| Output |
4-20 mA |
| Electrical Connection |
Two 1/2 in Internal Conduit Ports |
| Connection |
1/2 NPT Male |
| Operating Temperature |
-40-185 °F |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
2561150PG4M11C
Setra Transducers, 256 Series