Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Setra Transducers, 256 Series
2561160BG2M11C
Setra Transducers, 256 Series
Gauge Pressure Transducer, 0 to
MFG Item Number
2561160BG2M11C
This item cannot be canceled or returned
Description
Gauge Pressure Transducer, 0 to
Specifications
Specifications
| Manufacturer Part Number |
2561160BG2M11C |
| Manufacturer |
Setra |
| Product Series |
256 |
| Family Series |
Setra Transducers, 256 Series |
| Description |
Gauge Pressure Transducer, 0 to 160 BAR1/4in. NPT Male, 4-20 mA, 11 Point CAL Cert |
| Type |
Gauge |
| Pressure Range (Gauge) |
0-160 bar |
| Input |
9-30 VDC |
| Output |
4-20 mA |
| Electrical Connection |
Two 1/2 in Internal Conduit Ports |
| Connection |
1/4 NPT Male |
| Operating Temperature |
-40-185 °F |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
2561160BG2M11C
Setra Transducers, 256 Series